Zoro Homepage

Dual Battery Tray Holder with Poly Strap

  • Mfr # DBH-27P-DP

  • Zoro # G816106214


product price: $32.19
/ea

Key Features

Color
Black
Length
15 in
Material
Plastic
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBH-27P-DP
Zoro #
G816106214
UPC #
733572009903
Country of Origin
United States

Dimensions

Length
15 in
Depth
13 in

Details

Color
Black
Material
Plastic

Description

T-H Marine's Dual Battery Holder tray holds two 27 series deep cycle batteries in the tightest of spaces! By placing the batteries side-by-side in one tray, the Dual Battery Holder eliminates extra space and eliminates the need for individual fasteners. It includes a poly strap with a quick-release buckle that makes installation and removal easy. Especially if you're running dual trolling motor batteries, this is the battery tray for you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.