T-H Marine 3001.5775 Lid Support Spring with Molded Mount

  • Mfr # 3001.5775

  • Zoro # G604170830


product price: $40.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001.5775
Zoro #
G604170830
UPC #
733572011104
Country of Origin
China

Description

Lid Support Spring with Molded Mount

These lid, hatch or instrument cover supports feature a stainless steel spring that snaps straight to a support position when opened. The stainless steel spring then supports the lid, hatch or cover in the open position. When closing simply deflect the spring which allows spring to bend and rotate at the mounting positions.

Features
  • Stainless Spring Steel
  • Deflects to close
  • Supports 10 lbs lids
Specifications
  • Country of Origin: USA
  • Dimension: 1" H x 5.75" W x 8.75" L
  • Weight: 1 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.