T-H Marine CMK-1-DP Cooler Mounting Kit; Stainless Steel

  • Mfr # 3001.5717

  • Zoro # G304021142


product price:  $39.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3001.5717
Zoro #
G304021142
UPC #
733572038705
Country of Origin
China

Description

The Cooler Mounting Kit includes four corner brackets and two hold down straps. This kit will prevent cooler from moving around on the deck. The molded, UV resistant corner brackets have interior screw mounting holes to allow a flush mount against surfaces and to take up less deck space. The nylon bungee straps feature molded hooks and a stainless center hook for totally corrosion-proof mounting. Fits virtually all sizes and makes of coolers including Igloo. Straps provide secure mounting and are easy to disconnect.

Features
  • Cooler Mounting Kit
Specifications
  • Dimension: 14" H x 2.75" W x 7.75" L in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.