T-H Marine DSSDP-1-2-DP 6 in. Designer Series Screw Down Deck Plates

  • Mfr # 3002.1056

  • Zoro # G404007428


product price:  $31.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3002.1056
Zoro #
G404007428
UPC #
733572071252
Country of Origin
China

Description

Designer Series Screw Down Deck Plates have a textured top, smooth tapered edges and are flanged to fit into the hole securely. They are made from a tough non-corrosive poly material and are UV and chemical resistant.

Features
  • Strong super tough poly Inexpensive alternative to screw-out plates
  • They have an attractive matte finish and mount easily with countersunk screws
Specifications
  • Size: 6 in.
  • Dimension: 0.5" H x 7.5" W x 8.75" L in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.