The Lure Hangar Kit Tackle Management System - Tackle Titan Black

  • Mfr # TT-TLMS1-DP

  • Zoro # G915562553


product price:  $64.49
/ea

Key Features

Length
14 in
Material
Steel
Color
Silver
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-TLMS1-DP
Zoro #
G915562553
UPC #
859843002043
Country of Origin
United States

Dimensions

Length
14 in
Depth
6 in

Details

Material
Steel
Color
Silver

Description

The patent pending Tackle Titan Lure Hangar Kit is a complete tackle management system in one convenient package. It includes three pairs of Lure Hangars plus a 12 x 6.5 galvanized metal mounting plate. Mount the Tackle Titan Lure Hangar Kit to the inside of a storage compartment lid or compartment sidewall to keep your lure collection safe and organized like never before. Lure Hangar Length: 6.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.