Zoro Homepage

Zippered Rigging Sleeve - 48in

  • Mfr # ZRS-1-DP

  • Zoro # G515562632


product price: $66.69
/ea

Key Features

Length
8.5 in
Depth
5.5 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRS-1-DP
Zoro #
G515562632
UPC #
733572041606
Country of Origin
United States

Dimensions

Length
8.5 in
Depth
5.5 in

Details

Color
Black
Material
Nylon

Description

Protect your cables and hoses with this easy to remove Stylish Zippered Rigging Sleeve. Made of rugged Sunbrella fabric, this sleeve will withstand the elements and resist fading. Easily zips on and off to access cables of hoses when needed. Ends are secured with cable ties sewn into pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.