Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant, Non-Hardening, PTFE Enriched, Plumbing, 1/4 Pint

  • Mfr # 23633

  • Zoro # G911190217


product price: $12.55
/ea
Sold in multiples of 12 for $150.60

Key Features

Container Type
Cans
Container Size
1/4 Pint
Application
Plumbing and industrial applications
Adhesive Grouping
Pipe Thread Sealant
Sealant Base
Resinous base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23633
Zoro #
G911190217
UPC #
21449236317
Country of Origin
United States

Dimensions

Container Size
1/4 Pint

Details

Container Type
Cans
Application
Plumbing and industrial applications
Adhesive Grouping
Pipe Thread Sealant
Sealant Base
Resinous base
For Use With
Potable water (hot or cold)
For Use On Surface Material
Plastic or metal pipes
Sealant Properties
Non-Hardening, PTFE Enriched

Description

RectorSeal T Plus 2 pipe sealant is designed for plumbers and home improvement professionals to use on plastic or metal pipes. Our pipe thread sealant with PTFE is a non-hardening, flexible set thread sealant that is ideal for home improvement, plumbing and industrial applications. T Plus 2 pipe dope thread sealant lubricates and protects pipe threads. Lead free and contains no metal. For pipe made of iron, galvanized steel, stainless steel, brass, copper, aluminum, polyethylene, reinforced fiberglass, PVC, ABS and CPVC including FlowGuard Gold. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.