Shop T-REX
See all product information
Create Account
Duct Tape, Black, 25 yd L
- Mfr # 286410
- Zoro # G322963936
product price:Â
$
21.39
/ea
Key Features
Imperial Tape Width
1 7/8 in
Tape Color
Black
Tape Tensile Strength
250 lb/in
Product Form
Continuous Roll
Adhesion to Steel
75 oz/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286410
- Zoro #
- G322963936
- UPC #
- 040074026476
- Country of Origin
- United States
- Tape Color
- Black
- Tape Tensile Strength
- 250 lb/in
- Product Form
- Continuous Roll
- Adhesion to Steel
- 75 oz/in
- Tape Adhesive Material
- Rubber
- Tape Backing Material
- Polyethylene Coated Cloth
- Item
- Duct Tape
- Tape Backing Construction
- Cloth
- Series
- T-Rex(R) Brute Force(R)
- Features
- Bundling, Holding, Repairs
- Tape Elongation
- 21 %
- Tape Type
- Duct and Repair Tape
- UV Resistance
- Not UV-Resistant
- For Use On
- Glass, Metal, Polyethylene (PE), Rubber, Stone, Vinyl, Wood
- Maximum Tape Performance Temperature
- 200 Degrees F
- Minimum Tape Performance Temperature
- 32 Degrees F
- Environment
- Indoor/Outdoor
- Liner Included
- Liner Not Included
- Common Industry
- Automotive, Construction, General Maintenance and Repair
- Tape Adhesive Format
- Single-Sided
- Moisture Resistance
- Watertight
Dimensions
- Imperial Tape Width
- 1 7/8 in
- Tape Thickness
- 17 mil
- Imperial Tape Length
- 25 yd
- Fits Chest Size
- Bundling, Holding, Repairs
Description
Adhesion to Steel 75 oz/in, Clean Removal Time Not Applicable, Automotive, Construction, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 25 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series T-Rex(R) Brute Force(R), Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Thickness 17 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.