Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Silver, 30 yd L, 1-7/8 in W

  • Mfr # 242949

  • Zoro # G908665131


product price: $12.39
/ea

Key Features

Tape Color
Silver
Color
Silver
Imperial Tape Length
30 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
27.4 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242949
Zoro #
G908665131
UPC #
30075353964652
Country of Origin
United States

Dimensions

Imperial Tape Length
30 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
27.4 m
Metric Tape Width
48 mm
Tape Thickness
17 mil

Details

Tape Color
Silver
Item
Duct Tape
Color
Silver
Series
PC 745
Tape Adhesive
Rubber
Tensile Strength
50 lb/in
Material
Polyethylene Coated Cloth
Temperature Range
32 Degrees to 200 Degrees F
Duty Rating
Heavy Duty
Tape Backing Construction
Cloth
Tape Tensile Strength
50 lb/in
Tape Elongation
10 %
Tape Type
Duct & Repair Tape
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Duct Tape Grade
Heavy Duty
Tape Backing Material
Polyethylene Coated Cloth
Tape Brand
SHURTAPE
Adhesion to Steel
100 oz/in
Standards
ASTM, PSTC
Performance Temp.
32 Degrees to 200 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Construction, General Maintenance & Repair, Warehouse
Minimum Tape Performance Temperature
32 Degrees F
Tape Resistance Properties
Waterproof
Tape Sub-Type
General Purpose Duct Tape
Tape Adhesive Format
Single-Sided
Environment
Indoor and Outdoor
Tape Shape
Continuous Roll

Description

Adhesion to Steel 100 oz/in, Tape Brand SHURTAPE, Clean Removal Time Not Applicable, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 30 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series PC 745, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 16 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 27.4 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.