Zoro Homepage

Extreme Hold Mounting Tape, 1.5in Core, 1in x 1.66 yds, Black

  • Mfr # 285337

  • Zoro # G715621085


product price: $14.39
/ea

Key Features

Tape Color
Black
Tape Adhesive
Acrylic
Imperial Tape Width
1 in
Imperial Tape Length
1.66 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285337
Zoro #
G715621085
UPC #
75353148204
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Imperial Tape Length
1.66 yds

Details

Tape Color
Black
Tape Adhesive
Acrylic
Item
Duct Tape

Description

With its ferociously strong adhesive, this heavy duty mounting tape offers an easy alternative to nails, screws, staples or glue while still getting the same holding power. Perfect for any DIY or repair project where you need a little extra durability, this outdoor mounting tape works on a variety of surfaces and in different types of weather so you can use it all year round. Securely mount outdoor and indoor decor, mailboxes, lights or house numbers. This double-sided tape is designed specifically to hold longer and stronger for those projects both big and small.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.