Zoro Homepage

Premium Cloth Tape, Mtlc Slvr, 72mmX35Yd

  • Mfr # PC 745

  • Zoro # G3498378


product price: $17.15
/ea
Sold in multiples of 16 for $274.40

Key Features

Tape Adhesive
Natural rubber adhesive
Tape Thickness
17 mil
Tensile Strength
47 lb/in
Material
Waterproof polyethylene film with a cloth carrier
Length
5.86IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC 745
Zoro #
G3498378
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
17 mil
Length
5.86IN
Width
5.86IN
Height
2.835IN
Size
72mm x 35yd
Tape Core Diameter
3 in

Details

Color
Metallic Silver
Tape Adhesive
Natural rubber adhesive
Tensile Strength
47 lb/in
Material
Waterproof polyethylene film with a cloth carrier
Performance Temp.
32 Degrees to 200 Degrees F
Adhesion Strength
100 oz./in.
Features
All-Weather Performance; Superior Holding Power; Made using Polybonded CO-EX Technology
Weight
2.101LB
Adhesion to Stainless Steel
100 oz/in width
Tape Elongation
10%

Description

Premium Cloth Tape,Mtlc Slvr,72mmX35Yd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.