Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Cloth Tape, Neon Org, 48mmX35Yd

  • Mfr # PC 745

  • Zoro # G2956088


product price: $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

Color
Neon Orange
Tape Adhesive
Natural rubber adhesive
Tape Thickness
17 mil
Tensile Strength
52 lb./in.
Material
Waterproof polyethylene film with a cloth carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC 745
Zoro #
G2956088
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
17 mil
Length
6.143IN
Thickness
17 mil
Width
6.143IN
Size
48mm x 35yd
Core Size
3"
Height
1.89IN
Tape Core Diameter
3 in

Details

Color
Neon Orange
Tape Adhesive
Natural rubber adhesive
Tensile Strength
52 lb./in.
Material
Waterproof polyethylene film with a cloth carrier
Adhesion Strength
100 oz./in.
Features
All-Weather Performance; Superior Holding Power; Made using Polybonded CO-EX Technology
Performance Temp.
32 Degrees to 200 Degrees F
Temperature Range
32 F - 200 F
Adhesion to Stainless Steel
100 oz/in width
Weight
1.692LB
Elongation
10%
Adhesive
Natural rubber adhesive
Tensile (Breaking Strength)
50 lbs/in width
Tape Elongation
10%

Description

Premium Cloth Tape,Neon Org,48mmX35Yd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.