Strong Mounting Tape, Permanent, Holds Up to 0.5 lb per Inch, 1 x 60, Clear

  • Mfr # 285338

  • Zoro # G615621123


product price: $11.29
/ea

Key Features

Imperial Tape Width
1 in
Tape Color
Clear
Imperial Tape Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285338
Zoro #
G615621123
UPC #
75353148211
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Imperial Tape Length
60 in

Details

Tape Color
Clear
Item
Mounting Tapes

Description

Ferociously strong adhesive delivers an extreme hold. Compatible with a wide variety of surfaces: including metal, glass, wood, concrete, brick, vinyl and ceramics, it's an excellent, easy and discreet alternative to nails, screws, staples and glue. Weather-resistant, UV-resistant and made for high temperatures, up to 200°F, this tape is perfect for any DIY or repair project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.