Tourniquet, 1 3/4" L, 1 3/8" W
- Mfr # FA001
- Zoro # G822920811
product price:Â
$
4.99
/ea
Key Features
Material
Polycarbonate, TPE
Standards
FDA, TLC Tray NSN #: 6515-01-680-6056, U.S. Military and Government Agencies: T-RING NSN #: 6515-01-580-4446
Package Type
Box
Product Type
Tourniquet
Wire Rope Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA001
- Zoro #
- G822920811
- UPC #
- 860007314803
- Country of Origin
- United States
- Material
- Polycarbonate, TPE
- Standards
- FDA, TLC Tray NSN #: 6515-01-680-6056, U.S. Military and Government Agencies: T-RING NSN #: 6515-01-580-4446
- Package Type
- Box
- Product Type
- Tourniquet
- Color
- Red, White
- Sterilization
- Sterile
- Item
- Tourniquet
- Shell Material
- Polycarbonate, TPE
- Wire Color
- Red, White
Dimensions
- Wire Rope Length
- 1 3/4 in
- Overall Width
- 1 3/8 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Tourniquet, Material Polycarbonate, TPE, Overall Length 1 3/4 in, Overall Width 1 3/8 in, Standards FDA, TLC Tray NSN #: 6515-01-680-6056, U.S. Military and Government Agencies: T-RING NSN #: 6515-01-580-4446, Package Type Box, Color Red, White, Sterilization Sterile, Product Type Tourniquet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.