Zoro Homepage

Hose 44 in. Black Handle Flex Stainless Steel

  • Mfr # 5HSE44

  • Zoro # G910107193


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5HSE44
Zoro #
G910107193
UPC #
671262566193
Country of Origin
United States

Description

44 in. flexible stainless steel hose with heat resistant handle, 3/4-14 UN female outlet and 3/4-14 UN female inlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.44 in. flexible stainless steel hose with heat resistant black handlePolyurethane inner tubing3/4-14 UN female outlet3/4-14 UN female inletHose washers includedFlow rate: 6.25 GPM at 60 PSI. WARNING: This product can expose you to chemicals including Lead, Chromium hexavalent compounds and Phthalates DEHP which are known to the State of California to cause cancer and birth defects or other reproductive harm. https://www.p65warnings.ca.gov/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.