Shop T TERRE
See all product information
Create Account
2-Pack High Lift Lawn Mower Blades for a 38 Inch Mower Deck, 3PK
- Mfr # 41-JDT-18-0013-QTY3
- Zoro # G308456025
product price:Â
$
41.69
/pk of 3, $13.90/ea
Key Features
Blade Type
High Lift
Length
17.007
Width
2.76
For Use With
John Deere: 145, 155C, D140, D150, D160, E140, E150, E160, E170, LA130, LA140, LA145, LA155, LA165, X165, X166; MaxPower: 561812XB
Thickness
0.149
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-JDT-18-0013-QTY3
- Zoro #
- G308456025
- UPC #
- -
- Country of Origin
- China
- Blade Type
- High Lift
- For Use With
- John Deere: 145, 155C, D140, D150, D160, E140, E150, E160, E170, LA130, LA140, LA145, LA155, LA165, X165, X166; MaxPower: 561812XB
- Material
- Steel
- Item
- Mower Blades
- Color
- black
Dimensions
- Length
- 17.007
- Width
- 2.76
- Thickness
- 0.149
- Size
- 38 inch
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. FEATURES: * DIMENSIONS: Length: 17 Inch | Width: 2 3/4 Inch | Thickness:.157 Inch | 7-point Star Center Hole * * COMPATIBLE WITH: John Deere: 145, 155C, D140, D150, D160, E140, E150, E160, E170, LA130, LA140, LA145, LA155, LA165, X165, X166 * * COMPATIBLE WITH: MaxPower: 561812XB REPLACEMENT FOR PART NUMBERS: GX21784, GY20852, GX21786 * * COMPATIBLE WITH: 48 inch deck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.