2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK

  • Mfr # 41-JDT-22-0016-QTY2

  • Zoro # G208456026


product price:  $35.49
/pk 2, $17.75/ea

Key Features

Blade Type
High Lift
Length
21.377
Width
2.72
For Use With
Fits Mowers/Tractors: 102, 105, 115, 125, 135, LA100, LA105,LA110, LA115, LA120, LA125, LA135, D100, D105, D110, D120, D125, D130, X125, X145, Windsor 50-3231
Thickness
0.157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41-JDT-22-0016-QTY2
Zoro #
G208456026
UPC #
-
Country of Origin
China

Dimensions

Length
21.377
Width
2.72
Thickness
0.157
Size
42 inch

Details

Blade Type
High Lift
For Use With
Fits Mowers/Tractors: 102, 105, 115, 125, 135, LA100, LA105,LA110, LA115, LA120, LA125, LA135, D100, D105, D110, D120, D125, D130, X125, X145, Windsor 50-3231
Material
Steel
Item
Mower Blades
Color
black

Description

Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. * DIMENSIONS: 21-3/8 Inch | Width: 2-3/4 Inch | Thickness:.157 Inch | 7 point star center hole * COMPATIBLE WITH: Windsor 50-3231 * REPLACEMENT FOR: John Deere AM137328, AM141033, GX22151, GY20850 * COMPATIBLE WITH: 42 inch deck. HIGH QUALITY: Manufactured to meet or exceed OEM specifications. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard.Terre formerly Phoenix Distribution is your source for genuine, affordable OEM replacement and general-purpose mechanical motion parts and outdoor power equipment. The quality of our products and our service is at the root of all we do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.