2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK

  • Mfr # 41-AYP-21-0003-QTY2

  • Zoro # G008456004


product price:  $34.49
/pk 2, $17.25/ea

Key Features

Blade Type
Medium Lift
Length
20.866
Width
2.5
For Use With
Poulan PB155G42, PB15542LT, PB17542LT, PB195A46LT, PB195H42LT, PB20H42YT, PB22H42YT, PO14542LT, PO15542LT, PO17542LT, PXT175G42, PP155G42, PP155H42, PP175G42, PP19A42
Thickness
0.197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-AYP-21-0003-QTY2
Zoro #
G008456004
UPC #
-
Country of Origin
China

Dimensions

Length
20.866
Width
2.5
Thickness
0.197
Size
46 inch

Details

Blade Type
Medium Lift
For Use With
Poulan PB155G42, PB15542LT, PB17542LT, PB195A46LT, PB195H42LT, PB20H42YT, PB22H42YT, PO14542LT, PO15542LT, PO17542LT, PXT175G42, PP155G42, PP155H42, PP175G42, PP19A42
Material
Steel
Item
Mower Blades
Features
Replacement for OEM part numbers: Ariens 21546095; AYP 127843, 134149, 138498, 138971, 138971X431, 139775, 532134149, 532138971, 532139775, HU22004, 134149, 138971, 138498, 127843, 532138971, 532138498, 532127843, PP24003, AYP7143A79, AYP7158A49, AYP9149A69, DPR20H42STA, TS14H42C, 2P4B9A, 9169A99, 9178B99
Color
black

Description

This 2-pack of Terre Products Commercial Mulching Lawn Mower Blades is * * COMPATIBLE WITH: Craftsman, Husqvarna, Poulan mowers with a 42 Inch Deck. Replaces OEM #'s 134149, 532134149 and 594892701 Mulching blades are designed to cut finer grass clippings so they will fall back into the grass and decompose, feeding your yard and keeping it healthy. Mulching offers many benefits and making a simple switch can save mowing time and improve the areas appearance. * DIMENSIONS: 21 Inch | Width: 2-1/2 Inch | Thickness:.197 Inch | 5 Point Star Center Hole * REPLACEMENT FOR OEM PART NUMBERS: Ariens 21546095; AYP 127843, 134149, 138498, 138971, 138971X431, 139775, 532134149, 532138971, 532139775, HU22004 * REPLACEMENT FOR OEM PART NUMBERS: 134149, 138971, 138498, 127843, 532138971, 532138498, 532127843, PP24003, AYP7143A79, AYP7158A49, AYP9149A69, DPR20H42STA, TS14H42C, 2P4B9A, 9169A99 and 9178B99 * * * COMPATIBLE WITH: 42 Inch Decks Poulan PB155G42, PB15542LT, PB17542LT, PB195A46LT, PB195H42LT, PB20H42YT, PB22H42YT, PO14542LT, PO15542LT, PO17542LT, PXT175G42, PP155G42, PP155H42, PP175G42, PP19A42 * DECK SIZE: Set of 2 commercial mulching blades for a 42-inch deck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.