2-Pack Mower Spindle Assembly Fits 30 Inch, 42 Inch Cub Cadet MTD Troy-Bilt Mini Riders, 2PK

  • Mfr # 101004-QTY2

  • Zoro # G008455939


product price:  $64.79
/pk 2, $32.40/ea

Key Features

Overall Length
6.5
For Use With
Cub Cadet CC30 Mini Rider, LTX1040, LTX1042, LTX1042KW, LTX1042KH, LTX1045, EZT-L42, RZT-42, RZT-L42, RZT-S42, 2011 2014, MTD LT1500, LT2000, LT4200, most 700 Series, 2010 newer, Rotary 14328, Oregon 82-058, Cub Cadet, MTD 618-04822, 618-04822a, 618-04889, 618-04889a, 918-04822, 918-04822a, 918-04822b, 918-04889, 918-04889a
Overall Width
6.5
Overall Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101004-QTY2
Zoro #
G008455939
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.5
Overall Width
6.5
Overall Height
7

Details

Item
Mower Spindle Assembly Replacement
For Use With
Cub Cadet CC30 Mini Rider, LTX1040, LTX1042, LTX1042KW, LTX1042KH, LTX1045, EZT-L42, RZT-42, RZT-L42, RZT-S42, 2011 2014, MTD LT1500, LT2000, LT4200, most 700 Series, 2010 newer, Rotary 14328, Oregon 82-058, Cub Cadet, MTD 618-04822, 618-04822a, 618-04889, 618-04889a, 918-04822, 918-04822a, 918-04822b, 918-04889, 918-04889a

Description

Spindles are crucial parts for your lawn mower cutting deck that work together with the pulleys and belts to perform clean and even mowing. Lawn mower spindles help your mower pulley system perform efficiently while giving it power. At Terre, we carry the lawn mower spindles and spindle assemblies you need to keep your yard looking good. We have spindles to fit most major brands such as John Deere, Husqvarna, Craftsman, AYP, MTD, and many more. We stock a large variety of spindle sizes, spindle housing, and spindle shaft assemblies to be your one stop shop for all your lawn maintenance needs. No matter how often you use your lawn mower, always have reliable lawn mower spindle parts to complete even the toughest jobs. * DIMENSIONS: Length: 6-7/8 Inch 174mm | Width: 1/2 Inch | Mounting Hole Distance: 5 Inch 127mm | Pulley Diameter: 6 Inch 152mm * FITS: Fits most 42-inch lawn tractors and RZT mowers 2010 and after | Fits 30 inch mini riders 2012 and after | Fits 42 inch craftsman zero turn 2013 or 2014 | Yardman series 780 lawn tractor with 42 inch cut | Sears 2016 zero turn 42 inch mower | ZTL7000 | Troy Built Bronco and others * * COMPATIBLE WITH: Cub Cadet: CC30 Mini Rider, LTX1040, LTX1042, LTX1042KW, LTX1042KH, LTX1045, EZT-L42, RZT-42, RZT-L42, RZT-S42, 2011 and 2014 | MTD LT1500, LT2000, LT4200, most 700 Series, 2010 and newer | Rotary: 14328 | Oregon: 82-058 * OEM REPLACEMENT FOR: Cub Cadet, MTD 618-04822, 618-04822a, 618-04889, 618-04889a, 918-04822, 918-04822a, 918-04822b, 918-04889, 918-04889a | Troy-Bilt, Craftsman, Yard Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.