2-Pack Mower Spindle Assembly Fits Deck 42 Inch and 48 Inch Compatible with John Deere GY20050, 2PK

  • Mfr # 101006-QTY2

  • Zoro # G808455979


product price:  $71.39
/pk 2, $35.70/ea

Key Features

For Use With
Compatible Models - L100, L107, L108, L110, L120, L130.
Overall Height
5.5
Overall Width
5.5
Overall Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101006-QTY2
Zoro #
G808455979
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5.5
Overall Width
5.5
Overall Length
5

Details

Item
Mower Spindle Assembly Replacement
For Use With
Compatible Models - L100, L107, L108, L110, L120, L130.

Description

Spindles are crucial parts for your lawn mower cutting deck that work together with the pulleys and belts to perform clean and even mowing. Lawn mower spindles help your mower pulley system perform efficiently while giving it power. At Terre, we carry the OEM replacement lawn mower spindles and spindle assemblies you need to keep your yard looking good. We have spindles to fit most major brands such as John Deere, Husqvarna, Craftsman, AYP, MTD, and many more. We stock a large variety of spindle sizes, spindle housing, and spindle shaft assemblies to be your one stop shop for all your lawn maintenance needs. No matter how often you use your lawn mower, always have reliable lawn mower spindle parts to complete even the toughest job. * FITS - Fits 42 Inch and 48 Inch lawn mower decks. Enhance blade and mower deck functionality by replacing bent or broken spindles and improve the cutting capability of your mower. * * COMPATIBLE WITH John Deere, Stens, Oregon, Rotary. * OEM REPLACEMENT FOR GY20050, GY20785, 82-356, 285-093, 11206. * * COMPATIBLE MODELS - L100, L107, L108, L110, L120, L130. * ACCESSORIES - 4 threaded mounting screws | holes tapped for easier install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.