
3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK
Mfr # 41-HOP-22-0009-QTY2
Zoro # G108456027
product price:Â $30.19
/pk 2, $15.10/eaKey Features
Blade Type
Mulching
Length
20.866
Width
2.22
For Use With
Thickness
0.157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41-HOP-22-0009-QTY2
Zoro #
G108456027
UPC #
-
Country of Origin
China
Dimensions
Length
20.866
Width
2.22
Thickness
0.157
Size
48 inch
Details
Blade Type
Mulching
For Use With
Material
Steel
Item
Mower Blades
Color
black
Features
Crafstman 134149, 138498, 138971 | Husqvarna 532134149, 53213897,
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. FEATURES: * DIMENSIONS: Length: 21 Inch | Width: 2-1/4 Inch | Thickness:.148 Inch | 5-Point Star Center Hole * * * COMPATIBLE WITH: Crafstman, Husqvarna, Poulan, AYP Replacement Part: OEM 21546095; AYP: 127843, 134149, 138498, 138971, 138971X431, 531307224, 532134149, 532138971, 917127843, 917131323, 917138498MS, 917532138498; Craftsman: 127843, 138498, 138971; Husqvarna: 532127843, 532138498, 532138971; McCulloch: 532 13 89-71; Poulan: 531307224, 532138971, PP24004; Snapper: 704429 * DECK SIZE: * * COMPATIBLE WITH: 42 inch deck HIGH QUALITY: Manufactured to meet or exceed OEM specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.