3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 3PK

  • Mfr # 41-BNT-17-0037-QTY3

  • Zoro # G908456029


product price:  $43.49
/pk 3, $14.50/ea

Key Features

Blade Type
High Lift
Length
16.535
Width
2.5
For Use With
48 Inch Models: Scag Freedom Z and Tiger Cub | Great Dane Scamper Surfer & Chariot | EverRide Wasp HP & Fury ZT | Gravely Pro-Walk 48G 1548G 1948 Pro-Stance 1948FX 1948FL 2048FX 2048FL
Thickness
0.197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-BNT-17-0037-QTY3
Zoro #
G908456029
UPC #
-
Country of Origin
China

Dimensions

Length
16.535
Width
2.5
Thickness
0.197
Size
48 inch

Details

Blade Type
High Lift
For Use With
48 Inch Models: Scag Freedom Z and Tiger Cub | Great Dane Scamper Surfer & Chariot | EverRide Wasp HP & Fury ZT | Gravely Pro-Walk 48G 1548G 1948 Pro-Stance 1948FX 1948FL 2048FX 2048FL
Material
Steel
Item
Mower Blades
Features
Hustler 795757, 481706, 482461 | Bad Boy 038-5350-00, 038-5350-0050 | Bunton PC1255, PC2005, PL4055, PL4205, PL4855 | Great Dane D18086, GDU10230, John Deere AM104489 | Lesco 021871, 050111, 21871, 5011, PL4205 | Scag 481706, 482461, 482877, 483316, A48110, A48184 | Snapper 1-7043, 7075771, 7075771BZ, 7075771BZYP, PL4205
Color
black

Description

Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 16-1/2 Inch | Width: 2-1/2 Inch | Thickness:.197 Inch | 5/8 Inch Round Center Hole * REPLACEMENT PART FOR: 795757, 481706, 482461, 038-5350-00, 038-5350-0050 * * * COMPATIBLE WITH: Gravely, Scag, Hustler, John Deere, Bad Boy, Snapper, Toro, Wright Mfg., Exmark Lawn mower blades are * * COMPATIBLE WITH: a 48 inch deck * HIGH QUALITY: Manufactured to meet or exceed all OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.