3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK

  • Mfr # 41-AYP-18-0002-QTY3

  • Zoro # G908455992


product price:  $43.15
/pk 3, $14.38/ea

Key Features

Blade Type
High Lift
Length
18.504
Width
2.99
For Use With
Husqvarna 54 Inch Decks: 2354GXLS, 2754GLS | GT2254, GTT354 | GTH2454T, GTH24K54, GTH24V54, GTH264T, GTH2654, GTH2654T, GTH26K54T, GTH26V54, LGT24K54, LGT2554, LGT2654 | LSZ5422, LSZ5424 | RZ5422, RZ5424, RZ5426, RZ54i | YTH2454, YTH24V54, YTH26V54 | Z254, Z5426 Craftsman: CMXGZAM110150 and CMXGZAM110064
Thickness
0.157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41-AYP-18-0002-QTY3
Zoro #
G908455992
UPC #
-
Country of Origin
China

Dimensions

Length
18.504
Width
2.99
Thickness
0.157
Size
54 inch

Details

Blade Type
High Lift
For Use With
Husqvarna 54 Inch Decks: 2354GXLS, 2754GLS | GT2254, GTT354 | GTH2454T, GTH24K54, GTH24V54, GTH264T, GTH2654, GTH2654T, GTH26K54T, GTH26V54, LGT24K54, LGT2554, LGT2654 | LSZ5422, LSZ5424 | RZ5422, RZ5424, RZ5426, RZ54i | YTH2454, YTH24V54, YTH26V54 | Z254, Z5426 Craftsman: CMXGZAM110150 and CMXGZAM110064
Material
Steel
Item
Mower Blades
Features
OEM Replacement part numbers: 187254, 187256, 532187254, 532187256, PP24007; Replacement for: Ariens 21546235 | AYP 187254, 187256, 33954, 917187254, 917532187254, 917532187256 | Husqvarna 532187254, 532187256, 539112053, 574292401, 575938401, 777187256 | Poulan PP24007
Color
black

Description

HIGH QUALITY: Manufactured to meet or exceed all OEM specifications. Set of 3 High-quality exact OEM replacement lawnmower blades for Craftsman, Husqvarna, Poulan, AYP OEM part #s 187254, 187256. Also fits Craftsman CMXGZAM110150 and CMXGZAM110064. High Lift 54 Inch deck lawn mower blades. * REPLACEMENT PART: 187254, 187256, 532187254, 532187256, PP24007 * DIMENSIONS: 18-1/2 Inch | Width: 3 Inch | Thickness:.157 Inch | 5-Point Star Center Hole * * * COMPATIBLE FOR CRAFTSMAN: CMXGZAM110150 and CMXGZAM110064 * * * COMPATIBLE WITH: AYP, ROPER, SEARS 187256; HUSQVARNA 187256, 532187256 * HIGH QUALITY: Manufactured to meet or exceed all OEM specifications.Terre formerly Phoenix Distribution is your source for genuine, affordable OEM replacement and general-purpose mechanical motion parts and outdoor power equipment. The quality of our products and our service is at the root of all we do. Let us help you find the right parts for the right application at the right time. whether you are a retailer, manufacturer, dealer/distributor or individual consumer, you can easily find the parts you need by searching based on diameters, belt type and almost any measurement you can think of. We offer replacement pulleys, belts, bearings, sprockets and bushings for: small engines, outdoor power equipment, residential lawn mowers, commercial lawn mowers, snow blowers, electrical motors, generators, air compressors, agricultural equipment, table saws, hydraulic pumps, industrial fans, and more!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.