3-Pack Mower Spindle Assembly Replacement Fits 36 Inch 38 Inch 42 Inch Deck Craftsman LT1000, 3PK

  • Mfr # 101002-QTY3

  • Zoro # G508455996


product price:  $83.99
/pk 3, $28.00/ea
Free Shipping & Returns

Key Features

Overall Height
6
For Use With
COMPATIBLE MODELS
Overall Width
6.25
Overall Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101002-QTY3
Zoro #
G508455996
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6
Overall Width
6.25
Overall Length
6.5

Details

Item
Mower Spindle Assembly Replacement
For Use With
COMPATIBLE MODELS

Description

Spindles are crucial parts for your lawn mower cutting deck that work together with the pulleys and belts to perform clean and even mowing. Lawn mower spindles help your mower pulley system perform efficiently while giving it power. At Terre, we carry the OEM replacement parts, lawn mower spindles and spindle assemblies you need to keep your yard looking good. We have spindles to fit most major brands such as John Deere, Husqvarna, Craftsman, AYP, MTD, and many more. We stock a large variety of spindle sizes, spindle housing, and spindle shaft assemblies to be your one stop shop for all your lawn maintenance needs. No matter how often you use your lawn mower, always have reliable lawn mower spindle parts to complete even the toughest job. * PACKAGE CONTAINS: 5 point star blade mount | 1 pulley lock nut | 1 blade bolt | 1 washer | 1 spacer | 3 threaded mounting bolts * FITS: 36 inch, 38 inch, 42 inch mower decks * * COMPATIBLE WITH: AYP/Roper/Sears: 128285, 130794, 133172, 137641, 137645, 532128285, 532130764, 532133172. 532137645 | Husqvarna: 532130794 | Craftsman 130794, 137641 * * COMPATIBLE MODELS: Craftsman: LT1000, LT2000, LT4000, LTX1000, DYT4000, 917 series | Poulan Pro PB1842LT, PB18542LT, PB19H42LT | Husqvarna: CT130, CTH130, CTH150, LR12, LR120, LR121, LR122, LT100, LT1000. LT2000, LT120, LT1238, LTH130, LTH1342, LTH140, LTH145, YTH150, YTH1542, YTH160, YTH180, YTH1842, YTH190, YTH1942 * DURABILITY: Spindle is made of high-quality steel. Durable and corrosion resistant. Mounting holes have been pre-tapped for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.