3-Pack Mower Spindle Assembly Replacement for 42 Inch to 54 Inch Deck Husqvarna 532192870, 3PK

  • Mfr # 101001-QTY3

  • Zoro # G408456024


product price:  $80.99
/pk 3, $27.00/ea
Free Shipping & Returns

Key Features

Overall Length
5
Overall Width
5
Overall Height
8
For Use With
Husqvarna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101001-QTY3
Zoro #
G408456024
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5
Overall Width
5
Overall Height
8

Details

Item
Mower Spindle Assembly Replacement
For Use With
Husqvarna

Description

Spindles are crucial parts for your lawn mower cutting deck that work together with the pulleys and belts to perform clean and even mowing. Lawn mower spindles help your mower pulley system perform efficiently while giving it power. At Terre, we carry the lawn mower spindles and spindle assemblies you need to keep your yard looking good. We have spindles to fit most major brands such as John Deere, Husqvarna, Craftsman, AYP, MTD, and many more. We stock a large variety of spindle sizes, spindle housing, and spindle shaft assemblies to be your one stop shop for all your lawn maintenance needs. No matter how often you use your lawn mower, always have reliable lawn mower spindle parts to complete even the toughest jobs. * PACKAGE INFO: Length: 7-1/2 Inch| 5 Point Star Blade Mount | 1 Pulley Lock Nut | 1 Blade Bolt | 1 Washer | 4Threaded Mounting Bolts. * FITS: 42 Inch, 46 Inch, 48 Inch, and 54 Inch mower decks.* COMPATIBLE WITH : Husqvarna: YTH24K48, YTH22V46, YTH24V48 | Sears, Craftsman, Ariens, Oregon, AYP, McCulloch, Dixon, and more. * OEM REPLACEMENT FOR: Husqvarna: 187292, 192870, 532187281, 532187292, 532192870, 53911207, 539112057, 587125401, 587253301 | Ariens 21546238, 21546299, and 21549012 | McCulloch: 532 19 28-70 | Poulan 532192870 Poulan 532192870 * DURABILITY: Spindle is made of high-quality steel. Durable and corrosion resistant. Mounting holes have been pre-tapped for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.