Zoro Homepage

30 Piece General Purpose Hand Tools, Screwdriver, Pliers, Household Tool Kit, Dorm Room

  • Mfr # 105001

  • Zoro # G708456014


product price: $20.59
/ea

Key Features

Material
Steel
Height
1.75
Color
black
Overall Length
11.5
Drive Size
30 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105001
Zoro #
G708456014
UPC #
-
Country of Origin
China

Dimensions

Height
1.75
Overall Length
11.5
Drive Size
30 inch
Width
7.75

Details

Item
Hand Tools
Material
Steel
Color
black

Description

30 piece starter tool kit set comes with all the household essential tools for home improvement projects. Tools are made from durable CRV with chrome plated finish. Each tool has an ergonomic handle made of a robust Polypropylene Plastic PP, covered with a Thermoplastic Rubber TPR material to ensure slip resistance. Lightweight and moisture resistant for increased control. Feels comfortable in your hand. * DURABLE & COMFORTABLE - 30-piece starter tool kit set comes with all the household essential tools for home improvement projects. Tools are made from durable CRV with chrome plated finish. Each tool has an ergonomic handle made of a robust Polypropylene Plastic PP, covered with a Thermoplastic Rubber TPR material to ensure slip resistance. Lightweight and moisture resistant for increased control. Feels comfortable in your hand * PLIERS - Includes a small pliers set: 6 Inch nose pliers and 6 Inch diagonal cutting pliers. Made from a high quality steel for durability and a longer life. * SCREWDRIVER #1 - 14 in 1 precision screwdriver with 13 bits: Slotted 1/16 Inch, Slotted 5/64 Inch, Slotted 3/32 Inch ; Phillips #000, Phillips #00, Phillips #0 ; Torx #4, Torx #5, Torx #6, Hex 1.5, Hex 2.0, Hex 2.5, Hex 3. Includes a 60mm extension bar. * SCREWDRIVER #2 - 14 in 1 screwdriver with 13 bits: Slotted 1/8 Inch , Slotted 3/16 Inch, Slotted 1/4 Inch ; Phillips #0, Phillips #1, Phillips #2, Phillips #3, Torx #20, Torx #27 ; S #0, S #2 ; Hex 5/32 Inch, Hex 3/16 Inch. Includes a 60mm extension bar. * USES - This small tool set is great for small house projects as well as small appliance repairs, jewelry making, tech projects, and crafts. The variety of bit sizes included means you will have the right tool no matter the task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.