
40 in 1 Mini Tool Set Quick Release Multi-Bit Ratcheting Screwdriver Universal Socket
Mfr # 105002
Zoro # G908455954
product price: $25.99
/eaKey Features
Material
Steel
Width
5.75
Overall Length
8.5
Height
1
Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105002
Zoro #
G908455954
UPC #
-
Country of Origin
China
Dimensions
Width
5.75
Overall Length
8.5
Height
1
Details
Item
Hand Tools
Material
Steel
Color
black
Description
Do you work with electricity, love working on cars or other vehicles, or maybe you tinker around with microtechnology? Work smarter not harder with our 40 in 1 mini tool set featuring a multi bit ratcheting screwdriver. It is the must have tool set for your home tool kit. Ratcheting screwdrivers are one of the few screwdrivers that are non-slip and help to increase your productivity. Each tray door has its own lock to keep everything secure. The 40 in 1 mini tool set is designed so that you dont pick the bits out of the case with your fingers, but use the tool to choose and insert the bit directly from the tray with the handle and click the bits back into their spot the same way. The mini tool kit also comes with a universal wrench. Just slide the head of the wrench over a nut, bolt, d-ring, and/or hook and the rods inside the universal wrench fit around the hardware you are trying to remove. No more looking for the right sized socket, just slide the head over the hardware, twist it on or off in a minute. * DURABLE & COMFORTABLE - Tools are made of strong durable CRV steel with a chrome plated finish. Heat treated for hardness | Corrosion-resistant finish added strength | Ergonomic handle is made of a robust Polypropylene Plastic PP, covered with a Thermoplastic Rubber TPR material to ensure slip resistance. Lightweight and moisture resistant for increased control. Feels comfortable in your hand. * CONTROL - 120mm and 150mm extension shaft included. Better control because it is easier to change the direction of screws without risking fumbling. * CONVENIENCE - Take out the bits with the handle, not hand. Traditional screwdrivers require removing bit with your fingers, making it difficult if the bits are too tightly placed. Our screwdriver set can provide quick bits release and assemble. * BITS - Torx T8, T10, T15, T20, T25, T27, T30, T40 | Hex 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm | Slotted 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm | Phillips #0, #1, #2, #3 | Pozi #0, #1, #2, #3 | Square #0, #1, #2, #3 * USES - High quality 40 in 1 mini screwdriver tool set is complete with 36 different types of screwdriver bits. Great tool set for commonly used day to day projects including electronics, jewelry, eyeglasses, appliances, and other DIY home improvement projects. This multi-use tool is suitable to meet your daily needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.