Adjustable Reciprocating Blades Hand Saw, Jab Saw, Drywall Saw, Cuts Metal, Wood, Plastic
- Mfr # 104001
- Zoro # G708391162
product price:Â
$
20.19
/ea
Key Features
Length
11
Blade Material
Steel
Height
1.5
Width
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104001
- Zoro #
- G708391162
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 11
- Height
- 1.5
- Width
- 5.5
Details
- Item
- Hand Tools
- Blade Material
- Steel
Description
This 6 in 1 adjustable blade hand saw has multiple applications such as construction, decoration, handicrafts, home improvements, DIY and can be used on plastic, sheetrock, metal, wood, PVC, and drywall. If youre a camper, hiker, gardener or outdoor enthusiast, this Terre Products compact, high quality, rugged hand saw is a great option as a camp saw, for pruning and wood cutting. Better than a 3 in 1 adjustable blade hand saw, this hand saw with 6 adjustable blades and is a great multipurpose tool for your home. The ergonomic handle is made of a robust plastic covered with a non-slip thermoplastic rubber to provide a lightweight, moisture resistant, and comfortable grip. This hand tool has three different blade types and gives you two of each saw blade. * MATERIALS - Ergonomic handle is made of a robust Polypropylene Plastic PP, covered with a non-slip Thermoplastic Rubber TPR material to ensure slip resistance. Lightweight and moisture resistant for increased control. Feels comfortable in your hand * BLADE MEASUREMENTS #1 - Two 6 Inch HCS 6 TPI blades used to cut wood applications. Faster cut speed with a rougher finish * BLADE MEASUREMENTS #2 - Two 6 Inch Bi-Metal 18 TPI blades used to cut plastic and metal 1/8 Inch thick or less. Slower cut speed and provides a smoother quality finish * BLADE MEASUREMENTS #3 - Two 6 Inch Bi-Metal 24 TPI blades used to cut thin metal 1/16 Inch thick or less. Slow cut speed with the smoothest quality cut * HIGH QUALITY Saw blades are made of high-quality steel, designed to be very resistant, sharpened tip and hardened blade for durability. Lockback mechanism secures teeth blades in place firmly. Replacement reciprocating blades are available anywhere tools are sold. * USES - Perfect tool for cutting drywall, wallboard, plywood, PVC, foam, wood, paneling, cement board, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.