Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Grade .105 Square Weed Eater Trimmer Line Spool Length 633 ft.

  • Mfr # 5740030105

  • Zoro # G408455973


product price: $34.89
/ea

Key Features

Length
7
Weight
3.5
Width
7
Size
105 inch
Material
Nylon PA6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5740030105
Zoro #
G408455973
UPC #
-
Country of Origin
China

Dimensions

Length
7
Width
7
Size
105 inch
Height
5.5

Details

Item
Trimmer String
Weight
3.5
Material
Nylon PA6
For Use With
Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22

Description

Terre Products high quality weed eater trimmer line part 5740030105 is made with Nylon PA6 tough abrasion-resistant material. Three pounds of square trimmer string measures .105-inch diameter, line length 633 ft. or 236 m. Replacement line fits most trimmer brands: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22, and many more. * MATERIALS - Terra Products .105 inch trimmer line is crafted from high quality, heavy duty, Nylon PA6 tough abrasion-resistant material. * ENGINEERED TO LAST - Our design is engineered to provide longer life, better performance, increased speed and acceleration, and reduced fuel consumption. * CORE STRENGTH High strength reinforced core material is breakage resistant, so you spend less time replacing your line. Residential grade .105 Inch or 2.4mm. trimmer line round, weed wacker string length 633 ft. or 236m. * COMPATIBILITY - Replacement string trimmer line fits most weed wacker brands including Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 and many more. * EASY INSTALLATION - Get the job done faster with Terre Products easy to install trimmer line. The square trimmer line shape creates four sharp edges that increase the trimmer's cutting ability. Can be a great option if you need that extra cutting power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.