Commercial Grade Dual Strength Square .095 Trimmer Line 1/2 lb. Trimmer String Line Length 131 ft.

  • Mfr # 5744005095

  • Zoro # G208455999


product price:  $15.69
/ea

Key Features

Length
6
Material
Nylon PA6
For Use With
Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22
Width
6
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5744005095
Zoro #
G208455999
UPC #
-
Country of Origin
China

Dimensions

Length
6
Width
6
Height
1.5
Size
095 inch

Details

Item
Trimmer String
Material
Nylon PA6
For Use With
Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22
Weight
0.5

Description

Terre Products high quality weed eater trimmer line part 5744005095 is made with Nylon PA6 tough abrasion-resistant material. A half pounds of square trimmer string measures .095-inch diameter, line length 131 ft. Replacement line fits most trimmer brands: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22, and many more. Straight-shaft string trimmers are useful for trimming grass, weeds, and small plants that your lawn mower cant get to, but their effectiveness depends on the quality of the trimmer line you use. Trimmer line spins at high speed, creating enough force to hold the line out at a rigid, horizontal angle to cut through vegetation, so it needs to be built tough. * MATERIALS - Terra Products .095 inch trimmer line is crafted from high quality, heavy duty, Nylon PA6 tough abrasion-resistant material. *ENGINEERED TO LAST - Our design is engineered to provide longer life, better performance, increased speed and acceleration, and reduced fuel consumption. COMPATIBILITY - Replacement string trimmer line fits most weed wacker brands including Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 and many more. * EASY INSTALLATION - Get the job done faster with Terre Products easy to install trimmer line. The square trimmer line shape creates four sharp edges that increase the trimmer's cutting ability. Can be a great option if you need that extra cutting power. * Weed trimmer string 0.95 is a great option for both residential and commercial use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.