Shop T TERRE
See all product information
Create Account
Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 5PK
- Mfr # 41-ROT-07-0039-QTY5
- Zoro # G208455944
product price:Â
$
22.45
/pk of 5, $4.49/ea
Key Features
Length
7.75 in
Weight
2.5 in
For Use With
Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine
Material
Steel
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-ROT-07-0039-QTY5
- Zoro #
- G208455944
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7.75 in
- Overall Width
- 2 in
- Overall Height
- 0.2 in
Details
- Item
- Edger Blades
- Weight
- 2.5 in
- For Use With
- Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine
- Material
- Steel
Description
Terre Products heat-hardened, heavy-duty edger blades will give you a nice clean edge on your lawn, garden, driveway, sidewalk, playing field, vegetable garden, or flower bed. Our edger OEM replacement blades are high quality and durable, ensuring outstanding performance, and precision cutting. Extend the life of your equipment by replacing dull blades at regular intervals. * DIMENSIONS: Length: 7-11/16 Inch | Width: 2 Inch | Center Hole Diameter: 1 Inch | Thickness: .125 Inch * * COMPATIBLE with: Ryobi, Echo, Stihl, Maruyama, and Green Machine * REPLACEMENT FOR: 613223, 720-237-001, 4133-713-4101, 216062, and 237001 * DURABILITY: Lawn mower edger blades heat hardened * HIGH QUALITY: Manufactured to meet or exceed OEM specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.