Mower Deck Spindle Assembly 48 Inch Deck Compatible w/ Husqvarna AYP Replaces 174356 174358

  • Mfr # 101003

  • Zoro # G908455947


product price:  $30.79
/ea

Key Features

Overall Height
5.5
Overall Width
5.5
Overall Length
5
For Use With
LT19A, LT2119A, LT2122A, LT2122A2, GT2248, GTH2548, YTH1848XP, YTH2448, YTH2748, AYP 174356, 174358, Husqvarna 532174356, 532174358
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101003
Zoro #
G908455947
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5.5
Overall Width
5.5
Overall Length
5

Details

Item
Mower Spindle Assembly Replacement
For Use With
LT19A, LT2119A, LT2122A, LT2122A2, GT2248, GTH2548, YTH1848XP, YTH2448, YTH2748, AYP 174356, 174358, Husqvarna 532174356, 532174358

Description

Spindles are crucial parts for your lawn mower cutting deck that work together with the pulleys and belts to perform clean and even mowing. Lawn mower spindles help your mower pulley system perform efficiently while giving it power. At Terre, we carry the lawn mower spindles and spindle assemblies you need to keep your yard looking good. We have spindles to fit most major brands such as John Deere, Husqvarna, Craftsman, AYP, MTD, and many more. We stock a large variety of spindle sizes, spindle housing, and spindle shaft assemblies to be your one stop shop for all your lawn maintenance needs. No matter how often you use your lawn mower, always have reliable lawn mower spindle parts to complete even the toughest job. * DIMENSIONS: Height 5-7/8 Inch 150mm | Mounting hole 5-5/8 Inch 143mm | 5-point star shaft. Grease fitting on threaded end. * ACCESSORIES: 1 spindle top nut | 1 washer | 1 bottom bolt | 4 threaded tapped mounting bolts. * FITS: AYP 48 Inch decks 2002 and newer. * * COMPATIBLE WITH: LT19A, LT2119A, LT2122A, LT2122A2, GT2248, GTH2548, YTH1848XP, YTH2448, YTH2748. * OEM REPLACEMENT FOR: AYP 174356, 174358, Husqvarna 532174356, 532174358. *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.