Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Lawn Mower Cover Heavy Duty Waterproof Windproof Drawstring - Storage & Trailering

  • Mfr # 106003

  • Zoro # G708455987


product price: $28.99
/ea

Key Features

Material
600D marine-grade polyester Oxford
Height
2.5
Length
12
Width
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106003
Zoro #
G708455987
UPC #
-
Country of Origin
China

Dimensions

Height
2.5
Length
12
Width
9.5

Details

Item
Equipment Covers
Material
600D marine-grade polyester Oxford

Description

The best way to protect your push, gas, self-propelled, walk-behind, reel, and/or electric lawn mower and make sure it has a long life, is with a waterproof, UV resistant, heavy duty mower cover from Terre Products. Made from durable 600D marine-grade polyester Oxford material with double stitched seams, this cover will protect your mower from adverse weather elements, dust, pollen, and debris, ensuring the longevity of your lawnmower. Dont let your battery be ruined by moisture, keep it dry with a secure, reliable, waterproof cover that doesnt leak. The windproof drawstring hem makes it super secure and ideal for storage and trailering. * MATERIALS - Terre Products mower cover is engineered for long lasting protection. Crafted from high quality, heavy duty, 600D Polyester Oxford material with double stitched seams to protect your mower from rain, sleet, snow, dirt, dust, pollen, and extreme conditions. The non-scratch liner protects the surface of your machine. * MEASUREMENTS - 94 Inch L x 19.5 Inch W across front x 13.5 Inch H| Provides effective coverage of the entire surface of your machine. Universal size fits most makes and models including Toro, Makita, Craftsman, Greenworks, Honda, PowerSmart, American Lawn Mower, Black + Decker, Scotts. * SECURE RELIABILITY - Built-in windproof drawstring bottom hem for increased protection for the elements to keep your battery dry and stop the cover from blowing away. Built to withstand high winds during transportation. * PREVENTION Maybe you think you dont need a lawn mower cover, but they serve important and practical purposes. Protect your investment from the elements and prevent rusting of the body and blades, rotting of wires, and potential clogging of the engine. A secure push lawn mower cover will also prevent small animals from making a home in your machine. * EASY TO USE & STORE - Includes a well-built, practical storage bag for your convenience to hold the mower cover when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.