
Robotic Lawn Mower Blades 18 Pack Compatible with Worx Landroid models, 18PK
Mfr # 43-WOR-2700-18
Zoro # G008456028
product price:Â $16.59
/pk 18, $0.92/eaKey Features
Length
5.5
Width
3.5
For Use With
Compatible With or Replacement Part for: S300, S500i, M500, M700, M1000, M1000i, M1200i, L1500, L1500i, L2000, L2000i, ID B M800i, M900, S500i, S Basic S450i,S700i, s WR130E, M WR141E, M WR142E, M WR143E, M WR153E, L WR155E,
Material
Steel
Color
silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43-WOR-2700-18
Zoro #
G008456028
UPC #
-
Country of Origin
China
Dimensions
Length
5.5
Width
3.5
Overall Height
0.5
Details
For Use With
Compatible With or Replacement Part for: S300, S500i, M500, M700, M1000, M1000i, M1200i, L1500, L1500i, L2000, L2000i, ID B M800i, M900, S500i, S Basic S450i,S700i, s WR130E, M WR141E, M WR142E, M WR143E, M WR153E, L WR155E,
Material
Steel
Item
Mower Blades
Color
silver
Description
Our high quality robotic lawn mower blades are made with a durable stainless steel. * * COMPATIBLE lawn mower models include but not limited to: S300, S500i, M500, M700, M1000, M1000i, M1200i, L1500, L1500i, L2000, L2000i, ID B M800i, M900, S500i, S Basic S450i,S700i, s WR130E, M WR141E, M WR142E, M WR143E, M WR153E, L WR155E, and many more. * MATERIAL: Robotic lawn mower blades are made of hardened stainless steel. Offers extended blade life, improved performance, and reduced corrosion. Provides a high quality precision cut. * DIMENSIONS: 36mm | Blade Width: 18mm | Includes 18 Blades and 18 Fastening Screws * COMPATIBLE WITH: all Worx Landroid models: S300, S500i, M500, M700, M1000, M1000i, M1200i, L1500, L1500i, L2000, L2000i, ID B M800i, M900, S500i, S Basic S450i,S700i, s WR130E, M WR141E, M WR142E, M WR143E, M WR153E, L WR155E, and many more. HIGH QUALITY: Grounded in Quality. Robotic lawn mower blades are durable and long lasting providing a professional grade cut all year around. ** INSTALLATION: Easy installation. Replace these blades in as little as 15 minutes. Standard mowers work with 3 blades. This set can be changed 6 times * OEM REPLACEMENT PARTS: Terre branded parts are trusted by professional dealers to perform OEM quality repairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.