Shop T TERRE
See all product information
Create Account
Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK
- Mfr # 43-HUS-2250-30
- Zoro # G208455937
product price:Â
$
17.85
/pk of 30, $0.60/ea
Key Features
Length
5.5
Width
3.5
For Use With
Material
Steel
Color
silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43-HUS-2250-30
- Zoro #
- G208455937
- UPC #
- -
- Country of Origin
- China
- For Use With
- Material
- Steel
- Item
- Mower Blades
- Color
- silver
Dimensions
- Length
- 5.5
- Width
- 3.5
- Overall Height
- 0.5
Description
Our high quality robotic lawn mower blades are made with a durable stainless steel. * * COMPATIBLE WITH: a wide range of mower brands including Husqvarna, Gardena, and McCulloch. * * COMPATIBLE lawn mower models include but not limited to: 220AC, 230 ACX, 260ACX, 265ACX, 305, 308, 310, 315, 320, 330X, 420, 430, 430X, 440, 450X, R38Li, R40Li, R50Li, R75Li, R80Li, R100Li, R130Li, R160Li, R165, R180, flymo 1200r, and more. Robotic lawn mower blades are made of hardened stainless steel. Offers extended blade life, improved performance, and reduced corrosion. Provides a high quality precision cut. DIMENSIONS: 36mm | Blade Width: 18mm | Includes 30 Blades and 30 Fastening Screws * * COMPATIBLE WITH: Husqvarna Automower, Gardena SILENO minimo, Gardena SILENO city, Gardena SILENO life, McCulloch ROB S Series, and more Replacement part for the following models: 220AC, 230 ACX, 260ACX, 265ACX, 305, 308, 310, 315, 320, 330X, 420, 430, 430X, 440, 450X, R38Li, R40Li, R50Li, R75Li, R80Li, R100Li, R130Li, R160Li, R165, R180, flymo 1200r, and more Grounded in Quality. Robotic lawn mower blades are durable and long lasting providing a professional grade cut all year around. Easy installation. Replace these blades in as little as 15 minutes. Standard mowers work with 3 blades. This set can be changed 10 times Terre branded parts are trusted by professional dealers to perform OEM quality repairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.