Shop TABBIES
See all product information
Create Account
Form, Sign-In, Patient, Green Pk
- Mfr # TAB14532
- Zoro # G101824328
product price:Â
$
66.29
/pk of 125, $0.53/ea
Key Features
Paper Color
Green
Features
Removable Numbered Label Strip
Number of Sheets
125
Standards
HIPAA
Number of Lines
23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAB14532
- Zoro #
- G101824328
- UPC #
- 84371145324
- Country of Origin
- United States
- Paper Color
- Green
- Features
- Removable Numbered Label Strip
- Number of Sheets
- 125
- Standards
- HIPAA
- Number of Lines
- 23
- Item
- Patient Sign-in Form
- Material
- Paper
- Sheet Standard
- Letter
Dimensions
- Width
- 8-1/2 in
- Length
- 11 in
Description
Confidentially sign in your patients with Patient Sign-In Label Forms. Forms limit access to personal information as required by HIPAA. Patients sign in on the next available, removable, numbered label strip. Patient then takes the numbered label and waits to be called by name or number. Office staff removes numbered label strip with patient name and adheres it to patient chart to help improve record-keeping. Once label strips have been removed, the patient information is now protected behind special backing paper. The Sign-In form also provides a confidential daily patient log. Forms are numbered 1 through 23 to record up to 23 patients. Each package contains 125 forms allowing you to record 2,875 patients.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.