Zoro Homepage

Label, Copay, Insurance, 3X1, PK500

  • Mfr # TAB40566

  • Zoro # G701817935


product price: $16.09
/pk 500, $0.03/ea

Key Features

Shape
Rectangle
Color
Orange
Legend
Collect at Time of Visit; Attention Office Staff: Co-Pay
Max. Label Length
1"
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAB40566
Zoro #
G701817935
UPC #
84371405664
Country of Origin
United States

Dimensions

Max. Label Length
1"
Max. Label Width
3"

Details

Shape
Rectangle
Color
Orange
Legend
Collect at Time of Visit; Attention Office Staff: Co-Pay
Labels per Roll
500
Type
Medical Label
Item
CO-PAY Wrap Labels

Description

Attention-grabbing labels are designed for medical office use to convey vital information quickly and easily. Bright red-orange labels read: "Attention Office Staff: Co-Pay" with a blank space for writing a copayment amount. The label also reminds staff to "Collect at time of visit."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.