Zoro Homepage
This item is Discontinued.
Tabbies WEAR A MASK, Vinyl, 6" x 9", Adhesive 29547

WEAR A MASK, Vinyl, 6" x 9", Adhesive (Discontinued)

  • Mfr # 29547
  • Zoro # G310887626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29547
Zoro #
G310887626
UPC #
84371295470
Country of Origin
United States

Dimensions

Height
6"
Width
9"

Details

Legend
WEAR A MASK
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Sign Shape
Rectangular

Description

Promote safety at your home, school, office or any public place during COVID-19 with our BeSafe wall safety signs. All wall signage can be reused and repositioned easily on most surfaces including glass, metal and plastics without peeling. Simple to install just peel and stick to any wall. This 9in x 6in safety sign is sold as a 3 pack. Size: 9 x 6; Messages: Be Safe, Wear A Mask; Materials: 5 mil Polyester; Orientation: Horizontal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.