Shop TABLE 12
See all product information
Create Account
14.5-Ounce White Wine Glasses, Set of 6, Lead-Free Crystal, Break Resistant
- Mfr # TGW6R30
- Zoro # G309245017
product price:Â
$
54.45
/ea
Key Features
Width
12.67 in
Height
10.03 in
Depth
10.55 in
Color
Clear
Weight
2.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TGW6R30
- Zoro #
- G309245017
- UPC #
- 810064691010
- Country of Origin
- China
- Item
- White Wine Glasses
- Color
- Clear
- Weight
- 2.38
- Includes
- 1*product, 1*manual
Dimensions
- Width
- 12.67 in
- Height
- 10.03 in
- Depth
- 10.55 in
- Length
- 10.55 in
Description
White Wine Glass Set offers six 14.5-ounce white wine glasses to enjoy any white wine varietal. Quality designed to withstand heavy use in high end restaurants, luxuriously clear for any bar top and matches any dining table decor at home, a versatile addition for any formal or casual place setting. Each piece is manufactured with European lead-free crystal that offers clarity and break resistant longevity. Dishwasher safe. Made in Slovakia. Reinforced packaging with recyclable corrugated cardboard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.