Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bruckner Stoneware 8-Piece Set, Four 12-Ounce Coffee Mugs & Four 8 Salad Plates

  • Mfr # TD8YM

  • Zoro # G615840265


product price: $44.89
/ea

Key Features

Material
Durable Stoneware
Includes
8pc set includes: 4-dessert/salad plates, 8", 4 mugs, 12 oz.
Color
Tri-Color Reactive Glaze
Features
Made of durable stoneware, Tri-color reactive glaze, Dishwasher and microwave safe,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD8YM
Zoro #
G615840265
UPC #
810064699023
Country of Origin
China

Details

Material
Durable Stoneware
Includes
8pc set includes: 4-dessert/salad plates, 8", 4 mugs, 12 oz.
Color
Tri-Color Reactive Glaze
Features
Made of durable stoneware, Tri-color reactive glaze, Dishwasher and microwave safe,

Description

Table 12 Bruckner Stoneware 8-Piece Salad Plate and Coffee Mug Set offers a quintessential addition to your dining collection. This exquisite plates set embodies both elegance and functionality, crafted to elevate your everyday dining experience or enhance special occasions with its sophisticated design. This comprehensive set includes four 8-inch dessert plates, perfect for serving salads, appetizers, or desserts, and four 12-ounce coffee mugs, each with a comfortable handle for an enjoyable grip. Each piece in this kitchen plate set is meticulously crafted from high-quality stoneware, renowned for its durability and versatility. The tri-color reactive glaze finish bestows a unique and stylish appearance, ensuring that no two pieces are exactly alike, making them true fashion plates for your kitchen. The distinctive black and white coloring, accented with a blue ring on the coffee mugs or a green strip on the plates, imparts an understated yet striking aesthetic that complements any table setting. Both the plates and mugs are microwave and dishwasher safe. Use the salad plates for serving appetizers or small plates, while the mugs are ideal as cups for kitchen use, whether for coffee, tea, or any preferred beverage.


  • Stylish Modern Design: Elevate your dining experience with the Bruckner Stoneware 8-Piece Salad Plates and Coffee Mug Set, featuring a chic black and white coloring
  • Comprehensive Set: This versatile 8-piece set includes four 8" dessert plates and four 12-ounce stoneware coffee mugs, perfect for serving appetizers, desserts along with your coffee after meals
  • Durable Stoneware: Crafted from high-quality stoneware, this plates set and cup set for kitchen ensures longevity and resilience. The tri-color reactive glaze adds an elegant touch
  • Durable and Safe To Use: Designed for modern living, our kitchen plate set and cup sets for kitchen are both dishwasher and microwave safe. Easy cleaning and reheating with functional fashion plates
  • Versatile Application: Plate sets and stoneware coffee mugs are perfect as decorative plates or practical kitchen plates. The set combines style and utility, a must-have for any dining setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.