Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maldan Stoneware 16-Piece Dinnerware Set, Service for 4, Coupe Shaped Dinnerware

  • Mfr # TD16YN

  • Zoro # G515840266


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Includes
16 pc set includes: 4 each dinner plates, 10-1/2", 4 pasta bowls, 8", 4 all purpose/cereal bowls, 6", 4 mugs, 13 oz.
Material
Durable Stoneware
Color
Off-White with Coffee Brown Rim
Features
Versatile coupe shape, Made of durable stoneware, Reactive glaze finish makes each piece unique, Dishwasher and microwave safe,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD16YN
Zoro #
G515840266
UPC #
810064699030
Country of Origin
China

Details

Includes
16 pc set includes: 4 each dinner plates, 10-1/2", 4 pasta bowls, 8", 4 all purpose/cereal bowls, 6", 4 mugs, 13 oz.
Material
Durable Stoneware
Color
Off-White with Coffee Brown Rim
Features
Versatile coupe shape, Made of durable stoneware, Reactive glaze finish makes each piece unique, Dishwasher and microwave safe,

Description

Introducing the Maldan 16-Piece Dinnerware Set by Table 12, a beautifully crafted stoneware dinnerware set designed to elevate your home and kitchen experience. This exquisite dining set for 4 is meticulously crafted to provide both elegance and functionality, making it an essential addition to your kitchen and dining collection. The set features a versatile coupe shape adorned with an off-white color, elegantly contrasted by a coffee brown rim that adds a touch of sophistication to any dining table. The Maldan Dinnerware Set includes four 10.5-inch dinner plates, four 8-inch pasta bowls, four 6-inch cereal bowls, and four 13-ounce stoneware mugs, offering a complete table setting for you and your guests. This comprehensive dish set for 4 ensures that you have all the essential components for a delightful dining experience, whether it's a casual meal or a special occasion. Each piece in this plate and bowl set is crafted from high-quality stoneware, known for its durability and resilience. The reactive glaze finish not only enhances the aesthetic appeal but also ensures that each piece is unique, with subtle variations in color and texture. Dishwasher and microwave safe, making it a practical choice for modern living.


  • Elegant Design: Elevate your kitchen and dining experience with our Maldan 16-piece dish set featuring an off-white color with a coffee brown rim, adding a sophisticated touch to your presentation
  • Service for Four: This kitchen table set includes four 10.5" dinner plates, four 8" pasta bowls, four 6" cereal bowls, and four 13-ounce mugs, making it the perfect stoneware dinnerware set for 4
  • Coupe Shape Collection: Modern stackable coupe design with soft rounded edge allows additional surface space for your favorite side dishes and appetizers while keeping spills to a minimum
  • Durable Stoneware: Crafted from high-quality stoneware, this plates set and cup set for kitchen ensures longevity and resilience. The tri-color reactive glaze adds an elegant touch
  • Durable and Safe To Use: Designed for modern living, our kitchen plate set and cup sets for kitchen are both dishwasher and microwave safe. Easy cleaning and reheating with functional fashion plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.