Zoro Homepage

0.35 gal Half-Round Indoor Metal Can, Stainless Steel

  • Mfr # WM1

  • Zoro # G6238850


product price: $20.99
/ea
Sold in multiples of 3 for $62.97

Key Features

Container Capacity
0.35 gal
Container Shape
Half-Round
Height
63/4 in
Material
Stainless Steel
Lid Type
Counter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM1
Zoro #
G6238850
UPC #
00727875107497
Country of Origin
India

Dimensions

Height
63/4 in

Details

Container Capacity
0.35 gal
Item
Indoor Metal Can
Container Shape
Half-Round
Material
Stainless Steel
Lid Type
Counter

Description

Mini Swing Top Waste Bin, SS,6.75 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.