Zoro Homepage

12 oz Jar only, Copolyester, PK24

  • Mfr # P57J

  • Zoro # G6023367


product price: $222.99
/pk 24, $9.29/ea
Free Shipping & Returns

Key Features

Size
12 oz
Material
Polycarbonate
Capacity
12 oz
Color
clear
Product Type
Shaker Jar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P57J
Zoro #
G6023367
UPC #
727875004734
Country of Origin
China

Dimensions

Size
12 oz

Details

Item
Pourer Jar Only
Material
Polycarbonate
Capacity
12 oz
Color
clear
Product Type
Shaker Jar
Lid Included
No
Body Material
PETG
Handle Included
No
Body Color
Clear
Graduated
No
NSF Certified
No
Dishwasher Safe
No

Description

Pourer Jar Only, Lid Included No, Product Type Shaker Jar, Graduated No, Handle Included No, Body Color Clear, Body Material PETG, Capacity 12 oz, Dishwasher Safe No, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.