8-1/2 oz Gemelli Set, S/S Pourers, PK6
Mfr # H918N
Zoro # G1477226
product price: $194.99
/pk 6, $32.50/ea
Free Shipping & Returns
Key Features
Includes
(2) 8 1/2 oz Bottles, Pourers and Chrome Plated Rack
Body Material
Glass
Dishwasher Safe
Yes
Pourer Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H918N
Zoro #
G1477226
UPC #
727875074652
Country of Origin
Italy
Details
Item
Cruet Set
Includes
(2) 8 1/2 oz Bottles, Pourers and Chrome Plated Rack
Body Material
Glass
Dishwasher Safe
Yes
Pourer Material
Stainless Steel
Description
Cruet Set, Overall Height 12 in, Overall Width 3 1/2 in, Capacity 8.5 oz, Product Type Cruet Set, Dishwasher Safe Yes, Maximum Diameter Not Applicable, Pourer Material Stainless Steel, Body Material Glass, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.