Aluminum Meat Tenderizer, 2 sides
Mfr # 3005
Zoro # G2395556
product price: $17.79
/eaKey Features
Number of Sides
2
Material
Aluminum
Handle Material
Aluminum
Overall Length
10 in
Handle Color
silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3005
Zoro #
G2395556
UPC #
727875030795
Country of Origin
China
Dimensions
Overall Length
10 in
Handle Length
7 3/4 in
Details
Item
Meat Tenderizer
Number of Sides
2
Material
Aluminum
Handle Material
Aluminum
Handle Color
silver
NSF Certified
No
Description
Meat Tenderizer, Overall Length 10 1/4 in, Number of Sides 2, Handle Length 7 3/4 in, Material Aluminum, Handle Material Aluminum, Handle Color Silver, Product Type Meat Tenderizer, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.