Zoro Homepage

Artisian Basket, Oval, Black Metal, PK6

  • Mfr # BK17409

  • Zoro # G1566327


product price: $67.19
/pk 6, $11.20/ea

Key Features

Type
Oval
Overall Depth
9 in
Material
Stainless Steel
Depth
9 in
Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK17409
Zoro #
G1566327
UPC #
727875079954
Country of Origin
China

Dimensions

Overall Depth
9 in
Width
6 in
Depth
9 in
Height
2 1/4 in
Overall Length
9 1/4 in

Details

Item
Food Serving Basket
Type
Oval
Color
Black
Material
Stainless Steel
Handle Included
No
Basket Design
Oval
Dishwasher Safe
No
Microwaveable
No

Description

Food Serving Basket, Color Black, Material Stainless Steel, Handle Included No, Overall Depth 9 in, Dishwasher Safe No, Microwaveable No, Overall Height 2 1/4 in, Overall Length 9 1/4 in, Overall Width 9 1/4 in, Basket Design Oval, Product Type Food Serving Basket, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.