Zoro Homepage

Artisian Basket, Round, Black Metal, PK6

  • Mfr # BK17508

  • Zoro # G1612782


product price: $73.29
/pk 6, $12.22/ea

Key Features

Type
Round
Overall Depth
8 in
Color
Black
Material
Stainless Steel
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK17508
Zoro #
G1612782
UPC #
727875079985
Country of Origin
China

Dimensions

Overall Depth
8 in
Height
2 in
Width
8 in
Depth
8 in
Overall Length
8 in
Overall Diameter
8 in

Details

Item
Food Serving Basket
Type
Round
Color
Black
Material
Stainless Steel
Microwaveable
No
Dishwasher Safe
No
Basket Design
Round
Handle Included
No

Description

Food Serving Basket, Color Black, Material Stainless Steel, Handle Included No, Overall Depth 8 in, Dishwasher Safe No, Microwaveable No, Overall Height 2 1/4 in, Overall Length 8 in, Overall Width 8 in, Basket Design Round, Product Type Food Serving Basket, Overall Diameter 8 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.