Zoro Homepage

Bar Shaker, 16 Oz Stainless Steel PK12

  • Mfr # 76

  • Zoro # G2478987


product price: $51.29
/pk 12, $4.27/ea

Key Features

Material
Stainless Steel
Color
Steel
Holds
16 oz
Height (In.)
4 3/4 in
Width (In.)
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76
Zoro #
G2478987
UPC #
727875019004
Country of Origin
India

Dimensions

Height (In.)
4 3/4 in
Width (In.)
3 1/4 in
Length (In.)
3 in
Overall Height
4 5/8 in

Details

Item
Bar Shaker
Material
Stainless Steel
Color
Steel
Holds
16 oz
NSF Certified
No
Number of Pieces
1
Product Type
Bar Shaker

Description

Bar Shaker, Overall Height 4 5/8 in, Number of Pieces 1, Color Steel, Capacity 16 fl oz, Product Type Bar Shaker, Material Stainless Steel, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.