Bar Spoon, Red Knob, 11", PK24
Mfr # 501K
Zoro # G2096062
product price: $52.79
/pk 24, $2.20/eaKey Features
Type
Red Knob
Material
Stainless Steel
Product Type
Spoon
Overall Length
11 in
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
501K
Zoro #
G2096062
UPC #
727875019325
Country of Origin
India
Dimensions
Overall Length
11 in
Overall Width
1 3/8 in
Details
Item
Bar Spoon
Type
Red Knob
Material
Stainless Steel
Product Type
Spoon
Finish
Unfinished
End Color
Red
Description
Bar Spoon, Material Stainless Steel, Overall Length 11 in, End Color Red, Finish Unfinished, Product Type Spoon, Overall Width 1 3/8 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.