Zoro Homepage

Bar Spoon, Red Knob, 12", PK24

  • Mfr # 502K

  • Zoro # G0987323


product price: $60.79
/pk 24, $2.53/ea

Key Features

Type
Red Knob
Material
Stainless Steel
Product Type
Spoon
Overall Width
1 3/8 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502K
Zoro #
G0987323
UPC #
727875019349
Country of Origin
India

Dimensions

Overall Width
1 3/8 in
Overall Length
12 in

Details

Item
Bar Spoon
Type
Red Knob
Material
Stainless Steel
Product Type
Spoon
End Color
Red
Finish
Unfinished

Description

Bar Spoon, Material Stainless Steel, Overall Length 12 in, End Color Red, Finish Unfinished, Product Type Spoon, Overall Width 1 3/8 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.